For detailed information, other images and documents, please select individual articles from the following table.
Profi charging station 22 kW
For charging hybrid and electric cars with a type 2 charging point
Register now and access more than 125,000 products
Variants
Smart wall-mounted charging unit
- The charging station is suitable for connection to PV systems for excess PV charging
- Excess PV charging allows an electric vehicle to be charged from low-cost PV power
- Products of other PV inverter manufacturers can be connected with a smart meter
Sleek and timeless design with intuitive operation
- The wall-mounted charging unit can be placed on a wide variety of surfaces
- Charging is controlled and visualised via a web interface
- LED display for clear visibility of charging mode
Compliant with legislation on measurement and calibration (ME-compliant)
Protection on-site provided by a type A 30 mA residual current circuit breaker
Charging current adjustable between 6 and 32 A
Made in Germany
- The wall box has blackout protection to maintain the household power grid in the case of failure under peak load
- Integrated DC fault current circuit breaker
- Backend-capable via integrated GSM modem (4G/5G/LTE)
Suitable for private and public sector applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!