Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Charging cable with winder
Charging cable with winder - 1
Charging cable with winder - 2
Charging cable with winder - 3
Charging cable with winder - 4
Charging cable with winder - 5

For detailed information, other images and documents, please select individual articles from the following table.

Charging cable with winder

With 8.5 m cable on the vehicle side and 1.5 m cable on the charging station side, for electric or hybrid vehicles with a type-2 charging interface

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Flexible length adjustment


  • The charging cable only needs to be unwound to the desired length when required, max. up to 8.5 m

  • The rest of the cable remains neatly stored on the cable winder and is protected from contamination and damage

  • The cable length can be adjusted to the relevant parking situation

  • If the charging cable is no longer required, briefly pulling on the cable stopper will cause the cable to neatly retract onto the winder


Safe handling


  • IP44 protection means the cable winder/plastic housing can also be mounted outdoors

  • Several charging sessions can also be carried out one after the other; if the cable gets too hot, the built-in thermal switch switches off the charging current to prevent overheating

  • The open design means that vehicles can be charged even if the cable is not fully unwound from the winder

  • No unwanted slipping due to rain, ice and greasy hands thanks to rubber on the type-2 connectors

  • Soft and flexible cable even in very cold conditions

  • No scratching of the vehicle's paintwork thanks to the cover cap with adjustable retaining strap

  • Red cable ensures that the cable can be easily seen