Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Charger clamp Fully insulated, 200 A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Charger clamp Fully insulated, 200 A

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Zinc-plated sheet steel; the current-carrying side is reinforced zinc-plated brass inlay



Cold-resistant insulation (Escorena Ultra EVA)



Cable connection up to 35 mm2, with cable crimping shoe:


  • M6 bolt and serrated locking nut

  • Strain relief


Weight: approx. 160 g



Opening angle: 45°/35 mm