The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Zinc-plated sheet steel; the current-carrying side is reinforced zinc-plated brass inlay
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 35 mm2, with cable crimping shoe:
- M6 bolt and serrated locking nut
- Strain relief
Weight: approx. 160 g
Opening angle: 45°/35 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!