The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Galvanised cast brass; with copper-mesh strip as terminal connection
- Cold-resistant insulation (Escorena Ultra EVA)
- Cable connection up to 50 mm2, with serrated screw
- Opening angle: 45°/30 mm
- Weight: 320 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!