Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Charger AL 60-LI-2 For rechargeable battery LI 28 volt

For detailed information, other images and documents, please select individual articles from the following table.

Charger AL 60-LI-2 For rechargeable battery LI 28 volt

  • Type description: AL 60-LI-2
  • Min./max. frequency: 50 / 60 Hz
  • Max. charging current: 3.5 A
  • Max. frequency: 60 Hz
  • Min. frequency: 50 Hz
  • Max. input voltage: 240 V/AC
  • Charging time: 60 min
  • Min./max. temperature conditions: -10 to 66 °C
  • Min./max. input voltage: 220-240 V/AC
  • Max. temperature conditions: 66 °C
  • Min. temperature conditions: -10 °C
  • Product weight (per item): 848 g
  • WEEE (taking back waste electrical and electronic equipment): 5
  • Output voltage: 28 V/DC

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants