Charger AL 60-12/18-AS-LI

For detailed information, other images and documents, please select individual articles from the following table.

Charger AL 60-12/18-AS-LI

For charging the cordless application gun AKP 12, AKP 18, cordless grease gun FP 12-A and cordless tangential impact screwdriver ASS 18-1/2 inch HT

  • Type description: AL 60-12/18-AS-LI
  • Min./max. output voltage: 12-18 V
  • Suitable batteries: 12 Volt, 18 Volt
  • Min./max. frequency: 50 / 60 Hz
  • Max. charging current: 6 A
  • Cable length: 180 cm
  • Length: 174 mm
  • Width: 149 mm
  • Height: 75 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Min./max. output voltage Suitable batteries Min./max. frequency Quantity PU
price/PU
0700814
AL 60-12/18-AS-LI 12-18 V 12 Volt, 18 Volt 50 / 60 Hz
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  |