Charger AL 60-LI

For detailed information, other images and documents, please select individual articles from the following table.

Charger AL 60-LI

Matching charger for battery LI-12 V.

  • Type description: AL 60-LI
  • Input voltage: 230 V/AC
  • Max. charging current: 3 A
  • Cable length: 2 m
  • Length: 165 mm
  • Width: 120 mm
  • Height: 70 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Input voltage Max. charging current Cable length Quantity PU
price/PU
0700812
AL 60-LI 230 V/AC 3 A 2 m
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  |