For detailed information, other images and documents, please select individual articles from the following table.
Offset steel door split spindle 10 mm with M12 threaded roller
Register now and access more than 125,000 products
Variants
- These steel door spindles can be used to install a door handle with an 8 mm square on a house door
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Specified dimensions not binding. Subject to technical changes!
For house doors.
Screwing in the grub screw expands the spindle in the handle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!