For detailed information, other images and documents, please select individual articles from the following table.
Chain whip with round handle
With a long handle for efficient power transmission
Register now and access more than 125,000 products
Variants
- Works on all 7- to 12-speed cassettes for road and mountain bikes, as well as single-speed cassettes with a 3/32 inch sprocket
- The 355 mm long handle ensures efficient power transmission and the wide, non-slip rubber handle ensures safe and easy working
- High-quality pins and chain parts ensure precise positioning and a long service life
- Made of heat-treated steel to ensure the level of stability and durability required for daily use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!