For detailed information, other images and documents, please select individual articles from the following table.
Chain riveter with chain guide
With chain guide for precise chain positioning
Register now and access more than 125,000 products
Variants
For removing and installing chains
Compatibility
- 5- to 12-speed chains
- 1/2 inch x 1/8 inch single-speed chains
- 1/2 inch x 3/16 inch chains
- Half-link chains
- Not suitable for riveting Campagnolo 11- to 13-speed special chain pins
Chain guide
- Moving chain guide ensures precise, automatic positioning of the chain against the pin
- Ensures compatibility with a wide range of chain types
- The chain guide is replaceable (available as a replacement kit)
Pin
- The pin sits on a ball bearing for smooth application
- The pin is replaceable (available as a replacement kit)
Not suitable for riveting Campagnolo 11- to 13-speed special chain pins!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!