For detailed information, other images and documents, please select individual articles from the following table.
Chain pipe cutter
Suitable for copper, brass and thin-walled steel pipes, plastic-coated pipes and silencers
Register now and access more than 125,000 products
Variants
For high-grade steel pipes up to 2.5 mm in wall thickness and 60 mm in diameter
Chain extension for larger cutting diameters
Secured by grip technology
Little effort required
Large wing screw
- Easy adjustment during cutting
- Quick adjustment of working range
Special steel, nickel-plated
- Always guide cutter perpendicular to pipe
- Do not perform axial movements or apply pressure
- Ensure cutting rollers and chain are adequately oiled
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!