Safety goggles Cetus®X-treme

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Safety goggles Cetus®X-treme

Maximum protection in a casual design

  • Material of safety lens: Polycarbonate
  • UV protection: 400 nm
  • Mechanical strength: F (45m/s)

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour of safety lens EN standard Material of safety lens UV protection Quantity PU
price/PU
0899102381
Grey 166, 172 Polycarbonate 400 nm
1 pcs
0899102380
Clear 166, 170 Polycarbonate 400 nm
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Perfect eye cover


Soft part makes direct contact with the screen.



Special lens technology with high-quality coating


  • Distortion-free view

  • Scratch-resistant lens surface and permanent anti-fog coating on inside

  • 100% UV protection (up to 400 nm)


Extremely comfortable and secure fit


Flexible two-component arms