Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ceramic HP welding spray
Ceramic HP welding spray - 1
Ceramic HP welding spray - 2
Ceramic HP welding spray - 3
Ceramic HP welding spray - 4
Ceramic HP welding spray - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ceramic HP welding spray

High-performance ceramic-based welding spray

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Innovative protective coating for optimum protection against weld spatter on welding tips, gas nozzles, welding heads on welding robots and clamping jaws, devices and equipment. Ideal for MIG/MAG welding and laser and plasma cutting.



  • Prevents weld spatter sticking to your equipment during the welding process

  • A single application forms a dry film that provides reliable protection for up to eight hours

  • Extends the service life of welding accessories such as the nozzle, gooseneck and torch contact nozzle

  • Can also be used on vertical surfaces as it does not run off

  • Temperature resistant up to 1,400 °C
Notice

Do not spray on hot surfaces.

This information is only a recommendation based on our experience. We advise carrying out a test before use. We guarantee the quality of our products. We reserve the right to make technical changes and developments.