For detailed information, other images and documents, please select individual articles from the following table.
Centre drill bit
Perform centred pre-drilling for 3.5 mm diameter mounting screws in a single work process
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Depth stop
- Can be used in any drill
- Drill bit is easy to change
- Drilling depth of: 9 mm
- Drill bit can be changed using a 2-mm angled screwdriver
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!