For detailed information, other images and documents, please select individual articles from the following table.
Centre drill bit
Perform centred pre-drilling for 3.5 mm diameter mounting screws in a single work process
Register now and access more than 125,000 products
Variants
- Depth stop
- Can be used in any drill
- Drill bit is easy to change
- Drilling depth of: 9 mm
- Drill bit can be changed using a 2-mm angled screwdriver
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!