For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Easy to fit
The elongated side sections prevent the centre clamp from rotating when being fitted. This allows simple assembly with just one hand.
Wide field of application
The centre clamp is height-adjustable making it suitable for all commercially available module frame heights.
Time-saving
Centre clamp is completely pre-assembled and can be clicked straight onto the mounting rail without time-consuming preparatory work.
Suitable for all ZEBRA mounting rails
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!