For detailed information, other images and documents, please select individual articles from the following table.
Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid
Register now and access more than 125,000 products
Variants
- The uncontrolled pulling out of several drawers is prevented.
- Creates mutual locking of the drawers.
- Mounting with or without OrgaAer material extension is possible.
- Several drawers can be locked with a single lock.
- The central locking bar can also be used independently without a lock, as purely a drawer lock.
- Up to 6 drawers and for cabinets up to 963 mm clearance height, max. cabinet width: 600 mm.
- Groove mounting (16 mm x 3.5 mm) for screwing on to the right-hand side.
- For shortening the SVS3 bar and for planning instructions, see the assembly instructions in the online shop.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!