Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cement repair filler CERAfix® 202
Cement repair filler CERAfix<SUP>®</SUP> 202 - 1
Cement repair filler CERAfix<SUP>®</SUP> 202 - 2
Cement repair filler CERAfix<SUP>®</SUP> 202 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cement repair filler CERAfix® 202

Plastic-containing stable cement repair filler for layer thicknesses from 2 mm to 20 mm for walls and floors CT-C25-F4
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
Long-lasting application


  • Suitable for floors, walls and ceilings

  • Does not slide on vertical surfaces


Quick-setting


  • Reduces downtimes

  • Fast build-up of layers


Low tension and shrinkage


  • Fast curing

  • Quick to reach maturity


Simple and excellent application


Smooth and economical to apply



Contains plastic


Excellent adhesion to all common surfaces



Resistant to water and alternating freezing/thawing


  • Suitable for indoor and outdoor use

  • Can also be used in wet rooms and swimming pools exposed to high stresses in conjunction with Würth compound sealant*
Proof of Performance

Tested in accordance with EN 13813


  • Fire behaviour: Kl. A1/A1n

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F4
Notice
  • Not suitable as a top surface without additional coverings or top surfaces!

  • Be sure to add water in the appropriate quantities! Adding more water results in reduced strength and increased shrinkage. Such low-strength layers have a reduced load capacity, we therefore recommend removing them!

  • Do not add water or fresh joint mortar to CERAfix 202 that has already started to harden to make it processable again. Loss of strength may result!

  • The properties of the substrate are essential when it comes to ensuring the successful application of the product; the substrate therefore must be carefully prepared, cleaned and primed!

  • If water is removed too quickly by e.g. room heating, strongly absorbent substrates, draughts, solar radiation etc. there is a risk of cracking!

  • Ventilation of the installation location is necessary, however, draughts during processing and during the hardening process must be avoided as well as direct sunlight. The internal and floor temperature must be at least 5 °C during processing and for one week thereafter! Dehumidifiers must not be used in the first 3 days!

  • Sulphite leaching adhesive or water-soluble floor covering adhesives must be completely removed!

  • Largely remove old, water-resistant floor covering adhesives with tools. Small amounts of dispersion-based water-resistant floor covering adhesives (area percentage < 20 %/m², evenly distributed) can remain on the substrate. Clean the substrate and then prime it with CERAfix 103 or CERAfix 203, sprinkle with plenty of TEGAfix 430 quartz sand and vacuum after full reaction! Do not exceed a maximum single layer thicknesses of 20 mm!

  • Not suitable for use on poured tarmac screeds!

  • In the case of calcium sulphate screeds, the CM moisture content without underfloor heating must not exceed 0.5 % and with underfloor heating 0.3 % at the time of levelling with CERAfix 202. Thoroughly prime with CERAfix 103 or CERAfix 203 and sprinkle plenty of TEGAfix 430 quartz sand! After reaction has occurred (approx. 16 hours), sweep off and vacuum up the excess quartz sand. Then use CERAfix 202 to smooth up to a maximum layer thickness of 20 mm. Subsequent moisture ingress must be prevented.

  • Contact between the cement-based mortar and the magnesite screed causes destruction of the magnesite screed by chemical reaction "magnesia expansion". Backwards moisture load from the substrate must be excluded by appropriate means. Magnesite substrates must be mechanically roughened and primed with epoxy resin CERAfix 103 or CERAfix 203. Spread plenty of fresh 0.5-1.0 mm grit quartz sand across the fresh epoxy resin layer. After approx. 16 hours* waiting time, further laying work can take place. Do not exceed a maximum single layer thicknesses of 20 mm!

  • Edge, field, building and movement joints must be observed. These must be carried over or integrated at the specified location and suppressed with suitable means, e.g. edge strips! Dummy joints must be carved out once the CERAfix 202 has hardened up to a third of the applied layer thickness!

  • Only use clean tools and clean water!

  • To assess how mature the covering is, perform a moisture measurement using the CM unit.

  • The technical data sheets of the products used must be observed!

  • Protect surfaces that do not require treatment from exposure to CERAfix 202!

  • Current applicable regulations must be observed!


For example:


  • DIN 18157

  • DIN 18352

  • DIN 18560

  • DIN EN 13813

  • DIN 1055

  • TKB information sheets from Industrieverband Klebstoffe e. V. (Industry Association of Adhesives)

  • BEB information sheets, published by Bundesverband Estrich und Belag e. V. (Federal Association for Screeds and Coverings)

  • Technical information "Interface coordination for heated floor structures".

  • ZDB information sheets, published by the German tiling industry association.
Application area

Tested in accordance with EN 13813


  • Fire behaviour: Kl. A1/A1n

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F4

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.


Product residues can be disposed of according to waste code AVV 17 01 01.