Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cement repair filler CERAfix® 202
Cement repair filler CERAfix<SUP>®</SUP> 202 - 1
Cement repair filler CERAfix<SUP>®</SUP> 202 - 2
Cement repair filler CERAfix<SUP>®</SUP> 202 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cement repair filler CERAfix® 202

Polymer-modified stable cement repair filler for layer thicknesses from 2 mm to 60 mm for walls and floors CT-C25-F4

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Long-lasting application


  • Suitable for floors, walls and ceilings

  • Does not slide on vertical surfaces


Quick-setting


  • Reduces downtimes

  • Fast buildup of layers


Low tension and shrinkage


  • Fast-curing

  • Quick to reach maturity


Simple and excellent application


Smooth and economical to apply



Polymer-modified


Excellent adhesion to all conventional substrates



Resistant to water and alternating freezing/thawing


  • Suitable for indoor and outdoor use

  • Can also be used in wet rooms and swimming pools exposed to high stresses in conjunction with Würth compound sealant*
Proof of Performance

Tested in accordance with EN 13813


  • Fire behaviour: Kl. A1/A1n

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F4
Notice
  • Not suitable as a top surface without additional coverings or top surfaces!

  • Be sure to add water in the appropriate quantities! Adding more water results in reduced strength and increased shrinkage. Such low-strength layers have a reduced load capacity; we therefore recommend removing them!

  • Do not add water or fresh mortar to CERAfix 202 that has already started to harden to make it processable again. This may result in loss of strength!

  • The properties of the substrate are essential when it comes to ensuring the successful application of the product; the substrate therefore must be carefully prepared, cleaned and primed!

  • If the substrate dries too quickly, e.g. due to room heating, highly absorbent substrates, draughts, exposure to sunlight etc., there is a risk of cracking!

  • The installation location must be ventilated. However, draughts and direct sunlight must be avoided during application and during the hardening process. The indoor and floor temperature must be at least 5 °C during application and for one week thereafter! Dehumidifiers must not be used in the first three days!

  • Spent-sulphite adhesives or water-soluble floor covering adhesives must be completely removed!

  • Mechanically remove as much as possible of any old, water-resistant floor covering adhesives. Small amounts of dispersion-based water-resistant floor covering adhesives (area percentage < 20 %/m², evenly distributed) can remain on the substrate. Clean the substrate and then prime it with CERAfix 103 or CERAfix 203, sprinkle with plenty of TEGAfix 430 quartz sand and vacuum after curing! Do not exceed a maximum single layer thicknesses of 60 mm!

  • Not suitable for use on mastic asphalt screeds!

  • In the case of calcium sulphate screeds, the CM moisture content must not exceed 0.5 % without underfloor heating or 0.3 % with underfloor heating at the time of levelling with CERAfix 202. Thoroughly prime with CERAfix 103 or CERAfix 203 and sprinkle with plenty of TEGAfix 430 quartz sand! After curing (approx. 16 hours), sweep off and vacuum up the excess quartz sand. Then level out the surface using CERAfix 202 in a layer thickness of up to max. 60 mm. Subsequent moisture ingress must be prevented.

  • Contact between the cement-based mortar and the magnesite screed leads to deterioration of the magnesite screed due to the effect of magnesia expansion. Exposure to moisture from the substrate must be prevented using appropriate means. Magnesite substrates must be mechanically roughened and primed with CERAfix 103 or CERAfix 203 epoxy resin. Sprinkle plenty of 0.5-1.0 mm grit quartz sand across the fresh epoxy resin layer. After approx. 16 hours* waiting time, further laying work can take place. Do not exceed a maximum single layer thicknesses of 60 mm!

  • Edge, field, building and movement joints must be observed. These must be retained or incorporated at the prescribed location and sealed off by suitable means, e.g. edge strips! Dummy joints must be carved out once the CERAfix 202 has hardened by up to a third of the applied layer thickness!

  • Only use clean tools and clean water!

  • To assess the covering's readiness, perform a moisture measurement using the CM device.

  • The technical data sheets of the products used must be observed!

  • Protect surfaces that do not require treatment from exposure to CERAfix 202!

  • Currently applicable regulations must be observed!


For example:


  • DIN 18157

  • DIN 18352

  • DIN 18560

  • DIN EN 13813

  • DIN 1055

  • TKB information sheets from Industrieverband Klebstoffe e. V. (German Adhesives Association)

  • BEB information sheets, published by Bundesverband Estrich und Belag e. V. (German Association for Screeds and Coverings)

  • Technical information "Interface coordination for heated floor constructions".

  • ZDB information sheets, published by Fachverband des deutschen Fliesengewerbes (German Tiling Industry Association).
Application area

Tested in accordance with EN 13813


  • Fire behaviour: Kl. A1/A1n

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F4

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.


Product residues can be disposed of according to waste code AVV 17 01 01.