For detailed information, other images and documents, please select individual articles from the following table.
BS-V ceiling strip for use in system G3.1
Flexible, aluminium foil-laminated ceiling strip made of a building material that foams up in the event of a fire
Register now and access more than 125,000 products
Variants
- For use in ceiling recesses 180 mm in thickness
- 1 product covers all pipe dimensions
- Individual sections can be cut to length from the strip depending on the pipe diameter
- Flexible, aluminium foil-laminated ceiling strip made of a building material that foams up in the event of a fire. For use in system G3.1.
- For sealing SML pipes in ceiling recesses
- Ceiling thickness ≥ 180 mm
- Cut the ceiling strips to length in accordance with the circumference of the pipe
- Fire protection cement as a ring gap closure
- 1. Install the fire protection connector up to the stop collar of the seal on the end of the pipe that has been cut at a right angle
- 2. Push the end of the pipe or fitting into the connection until it stops
- 3. Tighten the hexagon screws alternately using a socket wrench, hand ratchet or cordless screwdriver until the two clamping heads collide; proceed with block mounting. Torque 10-20 Nm. Once the heads collide, do not tighten them further.
- 4. Installing the BS ceiling strip: Place the ceiling strip above the ceiling and around the cast pipes and connectors, ensuring that there is a ≥ 20 mm overhang. Fasten using aluminium adhesive tape. Additional insulation above the ceiling
- 5. Seal the remaining gap with fire protection cement
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!