Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
I-Block 90 K ceiling panel
I-Block 90 K ceiling panel - 1
I-Block 90 K ceiling panel - 2
I-Block 90 K ceiling panel - 3

For detailed information, other images and documents, please select individual articles from the following table.

I-Block 90 K ceiling panel

For partitioning electrical wires and flammable/non-flammable pipes as well as ventilation in accordance with DIN 18017-3 and DIN EN 15650

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Partition system for partitioning electrical wires and flammable/non-flammable pipes as well as ventilation in accordance with DIN 18017-3 and DIN EN 15650

  • Meets the requirements for increased acoustic insulation in accordance with DIN 4109 Sheet 2

  • Formwork aid and temporary non-slip ceiling closure during the construction period
Notice
  • Non-slip properties of I-Block 90 K (concreted, undrilled condition) are tested by the state inspection/supervision body in Villach

  • Damaged areas, saw cuts, drill holes and cut edges must be touched up with ablative coating on both sides.

  • General type approval aBG Z-19.53-2669

  • Non-slip properties tested by the state inspection/supervision body in Villach No. 0222/19 HE/Ra

  • Acoustic insulation test DIN EN ISO 10140 test certificate 91313 - 05
Application area
Instructions

I-Block assembly scrap: Disposal in mixed construction waste containers (mixed construction/demolition waste) in accordance with Waste Catalogue Ordinance AVV No. 170904