For detailed information, other images and documents, please select individual articles from the following table.
Cavity wall appliance socket windproof
Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073
- Depth: 47 mm
- Milled-hole diameter: 68 mm
- Suitable for plate thickness: 7 - 40 mm
- Connection variants: NYM and extra-low voltage lines, 2 pipes EN 25
- Number of line entries: 4 PCS
- Number of connection pieces: 7 PCS
- Halogen-free: No
- Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG): Yes
- Flame-retardant: 850°C
- IP protection class: IP 30
- Material: PP - Polypropylene
- show more ... show less ...
Register now and access more than 125,000 products



Variants
- Self-locking of the pipes
- Break-out openings/sealing membranes for corrugated pipes, NYM conductors and low-voltage conductors
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!