Cavity wall noise protection device connection box

For detailed information, other images and documents, please select individual articles from the following table.

Cavity wall noise protection device connection box

Contains the noise protection for the wall

  • Depth: 61 mm
  • Milled-hole diameter: 68 mm
  • Suitable for plate thickness: 7 - 40 mm
  • Connection variants: NYM and extra-low voltage lines, 2 pipes EN 25
  • Number of line entries: 4 PCS
  • Number of connection pieces: 5 PCS
  • Halogen-free: No
  • Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG): No
  • Flame-retardant: 850°C
  • IP protection class: IP 30
  • Material: PP - Polypropylene

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Depth Milled-hole diameter Suitable for plate thickness Connection variants Quantity PU
price/PU
097503170
61 mm 68 mm 7 - 40 mm NYM and extra-low voltage lines, 2 pipes EN 25
10 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Up to 5 installation combinations

  • Opposite installation possible from 120 mm wall thickness