Cavity wall device box, flat shape

For detailed information, other images and documents, please select individual articles from the following table.

Cavity wall device box, flat shape

Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073

  • Depth: 35 mm
  • Milled-hole diameter: 68 mm
  • Suitable for plate thickness: 5 - 25 mm
  • Connection variants: NYM cable 3 x 1.5 mm²
  • Number of line entries: 4 PCS
  • Number of connection pieces: 7 PCS
  • Halogen-free: No
  • Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG): No
  • Flame-retardant: 850°C
  • IP protection class: IP 30
  • Material: PP - Polypropylene

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Depth Milled-hole diameter Suitable for plate thickness Connection variants Quantity PU
price/PU
097503073
35 mm 68 mm 5 - 25 mm NYM cable 3 x 1.5 mm²
20 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Self-locking of the pipes

  • Break-out openings for corrugated pipes, NYM conductors and low-voltage conductors