For detailed information, other images and documents, please select individual articles from the following table.
Cavity wall dual-chamber electronics box
Provides space for additional electronic components (EIB actuators, radio-controlled elements etc.)
- Depth: 70 mm
- Milled-hole diameter: 68 mm
- Suitable for plate thickness: 5 - 25 mm
- Connection variants: NYM and extra-low voltage lines, 4 pipes EN 20
- Number of line entries: 1 PCS
- Number of connection pieces: 0 PCS
- Halogen-free: No
- Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG): No
- Flame-retardant: 850°C
- IP protection class: IP 30
- Material: PP - Polypropylene
- show more ... show less ...
Register now and access more than 125,000 products



Variants
- Single-hole mounting — saves time
- Integrated press-out membrane
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!