Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Casting resin bag with casting resin type WÜ up to 10 kV DIN VDE 0278

For detailed information, other images and documents, please select individual articles from the following table.

Casting resin bag with casting resin type WÜ up to 10 kV DIN VDE 0278

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Advantages of casting resin:


  • Completely watertight both horizontally and vertically

  • Approved in accordance with DIN VDE 0165 for explosion-prone areas

  • High mechanical strength


Advantages of casting resin WÜ:


  • The casting resin complies with DIN VDE 0291 Part 2 and is suitable up to 10 kV.

  • High hydrolysis resistance

  • Long shelf life (24 months)

  • Good resistance to UV radiation and chemical influences

  • Low-viscosity

  • Excellent adhesion to metals and plastics

  • Soft elastic once hardened