Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Casting resin connection sleeve MU 0.6/1 kV
Casting resin connection sleeve MU 0.6/1 kV - 1
Casting resin connection sleeve MU 0.6/1 kV - 2
Casting resin connection sleeve MU 0.6/1 kV - 3
Casting resin connection sleeve MU 0.6/1 kV - 4
Casting resin connection sleeve MU 0.6/1 kV - 5
Casting resin connection sleeve MU 0.6/1 kV - 6

For detailed information, other images and documents, please select individual articles from the following table.

Casting resin connection sleeve MU 0.6/1 kV

For connecting wires and plastic or paper-insulated cables up to 1 kV

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Advantages of MU casting resin set (including casting resin):


  • Completely watertight both horizontally and vertically

  • Approved in accordance with DIN VDE 0165 for explosion-prone areas

  • High mechanical strength


Advantages of WÜ casting resin:


  • The casting resin complies with DIN VDE 0291 Part 2 and is suitable up to 10 kV.

  • High hydrolysis resistance

  • Long shelf life (24 months)

  • Good resistance to UV radiation and chemical influences

  • Low viscosity

  • Excellent adhesion to metals and plastics

  • Soft elastic once hardened

  • Halogen-free

DIN VDE 0278