For detailed information, other images and documents, please select individual articles from the following table.
Casting resin connection sleeve MU 0.6/1 kV
For connecting wires and plastic or paper-insulated cables up to 1 kV
Register now and access more than 125,000 products
Variants
Advantages of MU casting resin set (including casting resin):
- Completely watertight both horizontally and vertically
- Approved in accordance with DIN VDE 0165 for explosion-prone areas
- High mechanical strength
Advantages of WÜ casting resin:
- The casting resin complies with DIN VDE 0291 Part 2 and is suitable up to 10 kV.
- High hydrolysis resistance
- Long shelf life (24 months)
- Good resistance to UV radiation and chemical influences
- Low viscosity
- Excellent adhesion to metals and plastics
- Soft elastic once hardened
- Halogen-free
DIN VDE 0278
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!