Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Casting resin branch set AB 0.6-1 kV
Casting resin branch set AB 0.6-1 kV - 1
Casting resin branch set AB 0.6-1 kV - 2

For detailed information, other images and documents, please select individual articles from the following table.

Casting resin branch set AB 0.6-1 kV

Suitable for connecting plastic-insulated cables up to 1 kV

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Advantages of casting resin branch set AB (incl. casting resin type WÜ):


  • Completely watertight both horizontally and longitudinally

  • Approved in accordance with DIN VDE 0165 for areas at risk of explosion

  • High mechanical strength


Advantages of casting resin type WÜ:


  • The casting resin corresponds to DIN VDE 0291 Part 2 and is suitable up to 10 kV.

  • Highly hydrolysis-resistant

  • Long storage life (24 months)

  • Good resistance to UV radiation and chemical influences

  • Low viscosity

  • Excellent adhesion to metals and plastics

  • Soft-elastic after hardening

DIN VDE 0278