For detailed information, other images and documents, please select individual articles from the following table.
Casting resin branch set AB 0.6-1 kV
Suitable for connecting plastic-insulated cables up to 1 kV
Register now and access more than 125,000 products
Variants
Advantages of casting resin branch set AB (incl. casting resin type WÜ):
- Completely watertight both horizontally and longitudinally
- Approved in accordance with DIN VDE 0165 for areas at risk of explosion
- High mechanical strength
Advantages of casting resin type WÜ:
- The casting resin corresponds to DIN VDE 0291 Part 2 and is suitable up to 10 kV.
- Highly hydrolysis-resistant
- Long storage life (24 months)
- Good resistance to UV radiation and chemical influences
- Low viscosity
- Excellent adhesion to metals and plastics
- Soft-elastic after hardening
DIN VDE 0278
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!