For detailed information, other images and documents, please select individual articles from the following table.
Carpenter's case 34 pieces
High-quality, mobile wooden case for use on construction sites and in workshops.
Register now and access more than 125,000 products
Variants
Organised tool storage
For hanging the case over the workbench
Case is portable even when open
Dust proof and lockable version
Contents: 34 pieces
- 1 each of joiners' hammer 230 g, 400 g
- 1 each of drift punch Ø 2 mm, 4 mm
- 1 pair of 2C combination pliers, 180 mm
- 1 pair of pincers, 180 mm
- 2 screw clamps 160 x 80 mm
- 1 Japanese saw, 240 mm blade
- 1 each of 2C screwdriver PZ 1; PZ 2; 1.2 x 7 mm; 1.0 x 5.5 mm; 0.6 x 3.5 mm
- 1 each of wooden bevelled-edge chisel 4, 6, 10, 12, 16, 20 mm
- 1 flat hand engineer's file, cut 2, 200 mm
- 1 rasp, half-round, cut 2, 200 mm
- 2 wooden file handles, 120 mm
- 1 spirit level, 60 cm
- 1 precision square, 250 mm
- 1 precision bevel, 300 mm
- 1 small saw bow, 250 mm
- 1 flat chisel, 25 x 200 mm
- 1 bit box with bit holder PH 1, PH 2, PH 3, PZ 1, PZ 2, PZ 3
- 1 cork sanding block, 100 x 60 x 40 mm
- 1 square reamer, 6 x 100 mm
- 1 2C cutter, 18 mm blade
- 1 decorator's stripping knife, 32 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!