The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Carbide burr multi-performance TiAlSiN
The premium all-rounder with titanium-aluminium-silicon-nitride coating and unique multi-tooth geometry for efficient roughing and smoothing in a single process on almost all materials, such as steel with a hardness < 65 HRC, cast iron, stainless steel, titanium, special alloys and hard and tough materials (e.g. Hardox). Also suitable for non-ferrous metals, such as aluminium alloys > 10% silicon, magnesium alloys, brass, copper, bronze and plastics.
Register now and access more than 125,000 products
Variants
- Innovative multi-tooth geometry with a combination of double cut and fine toothing for a shiny, smooth surface finish, smooth milling behaviour and excellent handling
- High-end TiAlSiN coating for up to 3x longer service life compared to uncoated burs with conventional double cut system
- Up to 50 % higher cutting performance compared to burs with conventional double cut system
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Deburring, working contours, surface machining, weld seam processing, shaping, buffing cast iron, chamfering and rounding edges.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!