Carbide plastic drill bit

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Carbide plastic drill bit

With clamping surface and adjustment screw for Prebomat/Ecoflex/Multiflex and Tecmator RP

  • Material: Tungsten Carbide

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Design Material Quantity PU
price/PU
0682100113
35 mm 57 mm Right Tungsten Carbide
1 pcs
0682100115
26 mm 57 mm Right Tungsten Carbide
1 pcs
0682100114
30 mm 57 mm Right Tungsten Carbide
1 pcs
0682100116
25 mm 57 mm Right Tungsten Carbide
1 pcs
0682100118
22 mm 57 mm Right Tungsten Carbide
1 pcs
0682100119
23 mm 57 mm Right Tungsten Carbide
1 pcs
0682100121
18 mm 57 mm Right Tungsten Carbide
1 pcs
0682100120
20 mm 57 mm Right Tungsten Carbide
1 pcs
0682100125
10 mm 57 mm Right Tungsten Carbide
1 pcs
0682100123
15 mm 57 mm Right Tungsten Carbide
1 pcs
0682100124
10 mm 57 mm Left Tungsten Carbide
1 pcs
0682100126
8 mm 57 mm Left Tungsten Carbide
1 pcs
0682100127
8 mm 57 mm Right Tungsten Carbide
1 pcs
0682100189
6 mm 57 mm Right Tungsten Carbide
1 pcs
0682100190
6 mm 57 mm Left Tungsten Carbide
1 pcs
0682100192
8 mm 77 mm Left Tungsten Carbide
1 pcs
0682100191
8 mm 77 mm Right Tungsten Carbide
1 pcs
0682100197
5 mm 77 mm Left Tungsten Carbide
1 pcs
0682100196
5 mm 77 mm Right Tungsten Carbide
1 pcs
0682100198
12 mm 57 mm Left Tungsten Carbide
1 pcs
0682100112
40 mm 57 mm Right Tungsten Carbide
1 pcs
0682100117
24 mm 57 mm Right Tungsten Carbide
1 pcs
0682100193
10 mm 77 mm Right Tungsten Carbide
1 pcs
0682100144
21 mm 57 mm Right Tungsten Carbide
1 pcs
0682100145
20 mm 57 mm Left Tungsten Carbide
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
Art.-no. ! common.detail.customermaterialnumber !