For detailed information, other images and documents, please select individual articles from the following table.
Car tester TB 60
No batteries required - powered by the vehicle/commercial vehicle battery (12-24 V DC)
Register now and access more than 125,000 products
Variants
- Voltage/polarity/continuity/ignition pulse/component testing
- Component activation with positive or negative pole
- Measuring the frequency of high-voltage ignition pulses
- Peak detection (in 0.5 V, 1 V, 2 V, 5 V, 10 V and 48 V intervals)
For troubleshooting in vehicles and commercial vehicles as well as all other areas using up to 60 V DC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!