For detailed information, other images and documents, please select individual articles from the following table.
PERFECT car shampoo
Dissolves stubborn dirt and enables vehicle washing to be gentle on the paint
Register now and access more than 125,000 products
Variants
- The heavily foaming cleaning foam can be used for pre-cleaning as a snow foam in a foam gun or a foam sprayer and as a shampoo for manual vehicle washing
- The special active substance formula dissolves the dirt excellently and leaves a beautiful shine
- pH-neutral
- Stable, homogeneous foam
- Excellent gliding properties
Do not apply to hot surfaces or allow to dry. Protect from frost. Clean coarse dirt from heavily soiled vehicles beforehand with a high-pressure device.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Suitable as a shampoo, insect remover and rim cleaner. For optimal pre- and main washing of motor vehicles, bicycles, motorcycles etc. Also offers optimal material compatibility for foil-glued surfaces.
Use on high-pressure devices with foam lance: Depending on the type of foam desired (dry/wet), predilute 1:10-1:20 with water. Fine-tune the dosage according to the desired foam structure. Use with foam lance: Mix 15-25 ml of product per 1 l of water. Lather the vehicle from bottom to top and then rub with a sponge. Rinse thoroughly with clean water. Handwash: Lather 50-80 ml in 10 l of warm water. Wash vehicle with sponge. Rinse thoroughly with clean water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!