Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adjustable cantilever rack

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Adjustable cantilever rack

For clear storage of and easy access to long and bulky goods

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Increase in storage capacity with reduced footprint

  • Orderly storage of long goods

  • Quick access to stock

  • 6 storage levels (including base storage)

  • IPE 120 stands/base profiles and IPE 80 cantilevers

  • Base profiles can be screwed

  • Cantilevers are adjustable in a 100 mm pitch

  • Floor anchor and diagonal brace are included in the scope of delivery

  • Steel shelves are included in the scope of delivery for starter and add-on racks with a load capacity per bay of 250 kg
Notice

Rack must be anchored to the floor by the customer. The specified loads apply to the single-sided design, including base support.



External dimensions:


  • Width of basic shelf + 55 mm

  • Width of add-on shelf + 0 mm

  • Single sided rack depth = useful depth + 100 mm