Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adjustable cantilever rack with screw-in stands

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Adjustable cantilever rack with screw-in stands

Great for storing long and bulky goods

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Space-saving and practical


  • Space-saving storage of long goods across a total of six storage levels, including on the base

  • Flexible positioning of storage levels in height adjustment grid

  • Quick access to stored goods using the IPE-80 sheet steel cantilever


Safe and durable


  • Securely anchored to the floor with IPE 120 screw-in stands/base profiles

  • Includes floor anchor and diagonal brace

  • Very high shelf load
Notice
  • The rack must be anchored to the floor after installation

  • The specified loads apply to the single-sided variant, including base storage

  • External dimensions: Width of basic shelf + 55 mm, width of add-on shelf + 0 mm, single-sided rack depth = useful depth + 100 mm