The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Locking bar With swivel handle
A1 stainless steel, design with swivel handle and locking groove without nut
Register now and access more than 125,000 products
Variants
- Locking bars are used if the locking pin must temporarily not protrude
- The locking pin is retracted by turning the bar by 180°
- A detent notch holds the bar in this position
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!