For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Cable bundling load: approx. 25 kg
Material: PA 6.6
Area of application: -40 °C to +85 °C
Cable tie width: 4.5 mm
UV resistant
Halogen- and silicone-free
Indispensable in every workshop for service, assembly and repair work
- Any length of cable strap possible
- Little warehousing required
- Time-saving
- Handy
- Tensioning and cutting in one operation
- Burr-free cutting edge
- Easy application
- No waste
The problem solver in modern installation technology for cable bundling of any kind, e.g. fastening of cables, cable harnesses and hydraulic supply lines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!