For detailed information, other images and documents, please select individual articles from the following table.
Cable tie PLT PA with mounting clip, releasable
With INDUSTRY releasable plastic pawl and mounting clip
Register now and access more than 125,000 products
Variants
- Weather-resistant material is resistant to ultraviolet radiation – suitable for indoor and outdoor applications
- Tab enables easy release and re-use if changes are to be expected during development, manufacturing or on-site service
- Usually used for heavy-duty applications
- Can be used with CLIP 0502992014
- UV- and weather-resistant
- Article 0502992013 also heat-stabilised to +115°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!