For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- For fast, simple laying of sheathed cables and cable bundles on walls, floors and intermediate floors and covered shafts.
- With pre-mounted nail
- Material: Polyamide
- Colour: grey
- Silicone and halogen-free
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206, solid brick masonry and solid sand-lime brick (KSV)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!