Line routing duct, LFK
Line routing duct, LFK - 1
Line routing duct, LFK - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Line routing duct, LFK

Full upper part (lid) and perforated base

  • Length of duct: 2 m
  • Material: PVC - Polyvinyl chloride
  • Flammability: Flame-retardant, self-extinguishing

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Height Width Colour Quantity PU
price/PU
097362525
25 x 25 25 mm 25 mm Pure white RAL 9010
72 m
0973625401
25 x 40 27 mm 40 mm Light grey RAL 7035
60 m
097362540
25 x 40 27 mm 40 mm Pure white RAL 9010
60 m
0973625251
25 x 25 25 mm 25 mm Light grey RAL 7035
72 m
0973630301
30 x 30 30 mm 30.3 mm Light grey RAL 7035
70 m
097364040
40 x 40 39 mm 40 mm Pure white RAL 9010
36 m
097364060
40 x 60 40 mm 57 mm Pure white RAL 9010
36 m
0973640401
40 x 40 39 mm 40 mm Light grey RAL 7035
36 m
0973640601
40 x 60 40 mm 57 mm Light grey RAL 7035
36 m
097366060
60 x 60 60 mm 57 mm Pure white RAL 9010
24 m
0973660601
60 x 60 60 mm 57 mm Light grey RAL 7035
24 m
097366090
60 x 90 60 mm 90 mm Pure white RAL 9010
16 m
097363030
30 x 30 30 mm 30.3 mm Pure white RAL 9010
70 m
0973660901
60 x 90 60 mm 90 mm Light grey RAL 7035
16 m
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
From LFK 40 x 60 including 4 retaining clamps (per 2-m duct)



Base holes single row up to LFK 40 x 40, double row from LFK 40 x 60



From LFK 60 x 60 with a continuous mounting rail


for mounting separating rails