Line routing duct MINI-Snap

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Line routing duct MINI-Snap

With double-sided adhesive tape, without lid

  • Colour: Transparent
  • Length of duct: 2 m
  • Material: Polyvinyl chloride - PVC hard
  • Flammability: Flame-retardant, self-extinguishing

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Height Width Colour Quantity PU
price/PU
09736067
6 x 7 7.2 mm 6.15 mm Transparent
50 m
09736089
8 x 9 9.2 mm 8.2 mm Transparent
50 m
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
Art.-no. Cust. Mat. No.
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
  • For unobtrusive installation of individual cables (e.g. aerial lines, bell lines, telephone cables)
Notice

For long-term use we recommend nails or screws