For detailed information, other images and documents, please select individual articles from the following table.
Cable grommet membrane, PVC
Double-flanged membrane grommet, PVC
Register now and access more than 125,000 products
Variants
- Soft PVC
- Inner membrane
- Heat-resistant up to +90°C for short periods, up to +70°C for longer periods
- Cold-resistant down to -25°C
- Resistant to: Water, ozone, weather, diluted acids, bases and salts
- Very good resistance to ageing
- Some resistance to: Aromatics, ketones, mineral oil, petrol, esters (swelling)
- Very good electrical insulation properties
- Dimension-accurate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!