Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cable grommet with cross recess membrane, PVC
Cable grommet with cross recess membrane, PVC - 1
Cable grommet with cross recess membrane, PVC - 2
Cable grommet with cross recess membrane, PVC - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cable grommet with cross recess membrane, PVC

Double-flanged membrane grommet, cross recess, PVC

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Soft PVC

  • Inner membrane

  • Heat-resistant up to +90°C for short periods, up to +70°C for longer periods

  • Cold-resistant down to -25°C

  • Resistant to: Water, ozone, weather, diluted acids, bases and salts

  • Very good resistance to ageing

  • Some resistance to: Aromatics, ketones, mineral oil, petrol, esters (swelling)

  • Very good electrical insulation properties

  • Dimension-accurate