For detailed information, other images and documents, please select individual articles from the following table.
Cable gland
With kink
- Colour: Black
- Connection thread: M16 x 1.5
- Min./max. cable diameter: 5-10 mm
- Thread length (metric thread): 15 mm
- Width across flats: 22 mm
- Min./max. temperature conditions: -20 to 100 °C
- IP protection class: IP 68
- Max. pressure: 5 bar
- Material: PA - Polyamide
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!