Cable gland, polyamide

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable gland, polyamide

Metric in line with EN 60423/EN 62444

  • Min./max. temperature conditions: -20 to 100 °C
  • IP protection class: IP 68
  • Max. pressure: 5 bar
  • Material: PA 6 V-2 - Polyamide
  • Halogen-free: Yes
  • Silicone-free: Yes
  • Material of the sealing ring: Polychloroprene nitrile rubber CR/NBR, halogenic

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Connection thread Min./max. cable diameter Thread length (metric thread) Quantity PU
price/PU
0967815016
Silver grey RAL 7001 M16 x 1.5 5-9.5 mm 8 mm
100 pcs
0967815012
Silver grey RAL 7001 M12 x 1.5 3-6.5 mm 8 mm
100 pcs
0967815020
Silver grey RAL 7001 M20 x 1.5 8-13 mm 8 mm
100 pcs
0967815025
Silver grey RAL 7001 M25 x 1.5 11-17 mm 8 mm
50 pcs
0967815032
Silver grey RAL 7001 M32 x 1.5 15-21 mm 10 mm
25 pcs
0967815040
Silver grey RAL 7001 M40 x 1.5 19-28 mm 10 mm
10 pcs
0967815063
Silver grey RAL 7001 M63 x 1.5 32-42 mm 12 mm
5 pcs
0967815050
Silver grey RAL 7001 M50 x 1.5 27-35 mm 12 mm
5 pcs
096770020
Light grey RAL 7035 M20 x 1.5 6-12 mm 8 mm
100 pcs
0967705020
Light grey RAL 7035 M20 x 1.5 8-13 mm 8 mm
100 pcs
0967705012
Light grey RAL 7035 M12 x 1.5 3-6 mm 8 mm
100 pcs
0967705025
Light grey RAL 7035 M25 x 1.5 11-17 mm 8 mm
50 pcs
0967705032
Light grey RAL 7035 M32 x 1.5 15-21 mm 10 mm
25 pcs
0967705040
Light grey RAL 7035 M40 x 1.5 19-28 mm 10 mm
10 pcs
0967705050
Light grey RAL 7035 M50 x 1.5 27-35 mm 12 mm
5 pcs
0967705063
Light grey RAL 7035 M63 x 1.5 32-42 mm 12 mm
5 pcs
0967705016
Light grey RAL 7035 M16 x 1.5 5-10 mm 8 mm
100 pcs
0967706012
Jet black RAL 9005 M12 x 1.5 3-6 mm 8 mm
100 pcs
0967706016
Jet black RAL 9005 M16 x 1.5 5-10 mm 8 mm
100 pcs
0967706020
Jet black RAL 9005 M20 x 1.5 8-13 mm 8 mm
100 pcs
0967706025
Jet black RAL 9005 M25 x 1.5 11-17 mm 8 mm
50 pcs
0967706032
Jet black RAL 9005 M32 x 1.5 15-21 mm 10 mm
25 pcs
0967706040
Jet black RAL 9005 M40 x 1.5 19-28 mm 10 mm
10 pcs
0967706050
Jet black RAL 9005 M50 x 1.5 27-35 mm 12 mm
5 pcs
0967706063
Jet black RAL 9005 M63 x 1.5 32-42 mm 12 mm
5 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Integrated strain relief

  • Large sealing and clamping range

  • Easy to install

  • Made in Germany