Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Elbow union 90° RWV

For detailed information, other images and documents, please select individual articles from the following table.

Elbow union 90° RWV

Die-cast zinc bracket

  • Min./max. temperature conditions: -20 to 80 °C
  • IP protection class: IP 55
  • Material: Zamak Z430
  • Material of sealing ring: Nitrile rubber
  • Min. temperature conditions: -20 °C
  • Max. temperature conditions: 80 °C

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen