Cable pulling system CPS 3
Cable pulling system CPS 3 - 1
Cable pulling system CPS 3 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable pulling system CPS 3

Time and cost savings thanks to Powerglider

  • Diameter: 3 mm
  • Tensile load: 120 kg
  • Connection thread: M6
  • Material: Fibre glass
  • Colour: Yellow
  • Material of the housing: Plastic

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Diameter Tensile load Connection thread Quantity PU
price/PU
0975853020
20 m 3 mm 120 kg M6
1 pcs
0975853030
30 m 3 mm 120 kg M6
1 pcs
0975853050
50 m 3 mm 120 kg M6
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Fibreglass rod ∅ 3 mm in plastic housing